Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fairbanks

Model # :WBB2218432

MPN #: E-524-RC

Fairbanks Rubber Mold-on Wheel E-524-RC - 4" Dia. x 2"W - 300 Lb. Capacity

Product Description
  • Top quality 70 Durometer rubber, vulcanized to semi-steel centers
  • Resilience with total wearability, matching and sometimes surpassing synthetic rubbers in grease resistance
  • Hardened steel roller bearings have hardened steel outer races for longer wear


PRICE
$22.25

Min. purchase quantity is 5
5
5
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Weight Capacity300 lbs
Weight3 lbs
Wheel Diameter4 in
Wheel Diameter Range4 to 6 in
Hub Diameter4 x 2 in
Hub Length2-3/16 in
Bearing Size3/4 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
Bearing TypeRoller Bearing
ColorBlack
SeriesE 500 Series Wheels
Weight Capacity Range201 to 300 lbs
MaterialMold-On Rubber
Package Quantity1
Manufacturers Part NumberE-524-RC
Tire TypeMold-On Rubber
BrandFairbanks

Warranty

Warranty2 yr