Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670774

Global Industrial™ Rubber Speed Hump with Endcaps, 23-1/2'' W x 110"L

Product Description
✓ Helps control traffic and speed in designated areas
✓ Easy installation and removable
✓ High visibility for safety

Improve road safety and traffic management with this Global Industrial™ Rubber Speed Hump with Endcaps. Designed to reduce traffic speeds, it ensures the safety of pedestrians, cyclists, and drivers. Compatible with asphalt and concrete, this durable speed hump can withstand heavy traffic at up to 10 MPH. Units are black with yellow highway tape for high visibility. Extend your speed hump with middle section, model 670779.

  • Dimensions: 110"L x 23-1/2"W x 1-3/16"H
  • Includes mounting hardware and 2 end caps
  • Recommended speed limit: 5-10 MPH
  • PRICE
    $289.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 5 units
    289.95
    Buy 6 units - 20 units
    275.95Save $14.00 (5%)
    Buy 21+ units
    269.95Save $20.00 (7%)
    Backordered, expected around 12/17/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length110 in
    Width23-1/2 in
    Height1-3/16 in
    Weight102.7 lbs

    Product Details

    Assembly RequiredYes
    TypeSpeed Hump
    ColorBlack/Yellow
    Mounting LocationAsphalt/Concrete
    Includes5 Middle Sections, 2 End Caps, Mounting Hardware
    MaterialRubber
    Package Quantity1
    Manufacturers Part Number670774
    BrandGlobal Industrial