SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Balt® Rubber-Tak Tackboard with Aluminum Trim 72"W x 48"H Black

Balt® Rubber-Tak Tackboard with Aluminum Trim 72"W x 48"H Black

Item #: WBB537631

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$310.94 up to 32% OFF

Price: $211.95

Save $10.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Luxor® STC21 Flat Top Shelf 2 Shelf Plastic Utility Cart 24x18 300 Lbs.

Luxor® STC21 Flat Top Shelf 2 Shelf Plastic Utility Cart 24x18 300 Lbs.

Ghent Tack Roll - Black Recycled Rubber - 4' x 6'

Ghent Tack Roll - Black Recycled Rubber - 4' x 6'

Global Industrial™ Cork Bulletin Board - 48 x 36 - Aluminum Frame

Global Industrial™ Cork Bulletin Board - 48 x 36 - Aluminum Frame

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board - 72 x 48 - Aluminum Frame

Global Industrial™ Cork Bulletin Board - 72 x 48 - Aluminum Frame

Balt® Fab-Tak Tackboard with Aluminum Trim 48"W x 48"H Granite

Balt® Fab-Tak Tackboard with Aluminum Trim 48"W x 48"H Granite

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Magnetic Glass Whiteboard, 96"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 96"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 36"W x 24"H

Global Industrial™ Magnetic Glass Whiteboard, 36"W x 24"H

Balt® Rubber-Tak Tackboard with Aluminum Trim 4'H X 6'W Black

Rubber-Tak tackboards are made with recycled rubber to provide superior resilience. Eco friendly board is SCS Certified Indoor Advantage Gold. Surface resists microbials, is easy to clean, and is sound- and shock-absorbent. Framed in anodized aluminum trim. Made in the USA. TAA compliant. 50 year guarantee.

Weights & Dimensions

  • Nominal Board Size (W x H) 72 x 48 in
  • Width 72 in
  • Height 48 in

Product Details

  • Description Rubber-Tak with Aluminum Trim
  • Type Rubber Board
  • Surface Material Rubber
  • Frame Color Family Silver
  • Indoor/Outdoor Indoor
  • Brand Balt
  • Manufacturers Part Number 321AG-96
  • Color Family Black
  • Frame Material Aluminum

Warranty

  • Warranty 50 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Balt® Rubber-Tak Tackboard with Aluminum Trim 72"W x 48"H Black

Balt® Rubber-Tak Tackboard with Aluminum Trim 72"W x 48"H Black

Item #: WBB537631

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant