x

Take 15% off your entire order!

Offer applied at checkout

+

Rubber Tread Diamond Pattern 72"W Slate - Pkg Qty 3

Rubber Tread Diamond Pattern 72"W Slate - Pkg Qty 3

Item #: WB238108GY

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$121.95 ea.

Price: $365.85 / Pkg of 3

Save $18.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Diamond Tread Rubber Stair Treads
Industrial duty rubber stair treads provide traction and protect stairs from heavy traffic. Meets Federal Spec. RR-T-650E. 12-1/2"D with 6"D tread area. 1-1/2" nose/riser coverage. 7/8" thick. This diamond tread style is made for heavier traffic and has an adjustable nose angle of 60-90° for easy installation on pan filled, molded concrete or terrazzo stairs. Matches the diamond textured rubber flooring tiles and coved riser covers sold separately.

  • CONSTRUCTION Rubber
  • MODEL 238108GY
  • COLOR FINISH Slate
  • ASSEMBLY Assembled
  • THICKNESS INCHES 1/4
  • HEIGHT INCHES 1/2
  • TYPE Adjustable
  • PACKAGE QUANTITY 1
  • WIDTH INCHES 72
  • SURFACE Diamond
  • DEPTH INCHES 12-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubber Tread Diamond Pattern 72"W Walnut - Pkg Qty 3

Item #: 238108WL

Not Yet Rated

Usually ships in 21 to 24 days

$332.85

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber Tread Diamond Pattern 72"W Slate - Pkg Qty 3

Rubber Tread Diamond Pattern 72"W Slate - Pkg Qty 3

Item #: WB238108GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubber Tread Diamond Pattern 72"W Slate - Pkg Qty 3
    Rubber Tread Diamond Pattern 72"W Slate - Pkg Qty 3
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant