x

Take 15% off your entire order!

Offer applied at checkout

Rubbermaid® HYGEN 58" Quick-Connect Aluminum Handle, Yellow - RCPQ750YW - Pkg Qty 6

Rubbermaid® HYGEN 58" Quick-Connect Aluminum Handle, Yellow - RCPQ750YW - Pkg Qty 6

Item #: WBB55837

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.25 ea.

Price: $139.50 / Pkg of 6

Save $6.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid® 58" Quick Connect Handle

Quick connect handle is made with corrosion resistant aluminum with yellow powder coat finish. Quick connect mechanism speeds mop assembly and changeover. Easy-to-use with comfort grip handle. Nonslip tip prevents handle from sliding down walls, provides comfortable grip.


This product arrives to most customers in 2-3 business days.

  • LENGTH INCHES 58
  • WIDTH INCHES --
  • DEPTH INCHES --
  • BRAND Rubbermaid Commercial
  • DESCRIPTION Handle
  • MANUFACTURER'S PART NUMBER FGQ75000 YL00
  • PACKAGE QUANTITY 6
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 04, 2013

    Great product
    Your review:
    We wanted to match what our cleaning staff already had on site. These did the trick.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® HYGEN 58" Quick-Connect Aluminum Handle, Yellow - RCPQ750YW - Pkg Qty 6

Rubbermaid® HYGEN 58" Quick-Connect Aluminum Handle, Yellow - RCPQ750YW - Pkg Qty 6

Item #: WBB55837

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant