x

Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Aluminum Broom Handle With Plastic Threaded End - Pkg Qty 12

Rubbermaid® Aluminum Broom Handle With Plastic Threaded End - Pkg Qty 12

Item #: WB240781

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.00 ea.

Price: $180.00 / Pkg of 12

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid® Aluminum Broom Handle
Aluminum handle has a plastic standard threaded tip secured to gray aluminum handle with vinyl grip. 1" diameter x 57"L.

  • LENGTH INCHES 57
  • COLOR FINISH Gray
  • BRAND Rubbermaid Commercial
  • DESCRIPTION Broom Handle
  • HANDLE MATERIAL Metal
  • MANUFACTURERS PART NUMBER FG635500GRAY
  • PACKAGE QUANTITY 12
  • TYPE Threaded
  • Base Model Number 240781
  • REFERENCE # 6355
  • DIAMETER INCHES 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Aluminum Broom Handle With Plastic Threaded End - Pkg Qty 12

Rubbermaid® Aluminum Broom Handle With Plastic Threaded End - Pkg Qty 12

Item #: WB240781

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® Aluminum Broom Handle With Plastic Threaded End - Pkg Qty 12
    Rubbermaid® Aluminum Broom Handle With Plastic Threaded End - Pkg Qty 12
    Rubbermaid® Aluminum Broom Handle With Plastic Threaded End - Pkg Qty 12
    Rubbermaid® Aluminum Broom Handle With Plastic Threaded End - Pkg Qty 12
    Rubbermaid® Aluminum Broom Handle With Plastic Threaded End - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant