- Your refuse collecting will really be rolling when you use this mobile unit
- For convenient waste collection from one location to the next
- Built-in 8" rubber wheels and full-width molded-in handle allow easy tilt and mobility
- Attached hinged lid cant get lost, folds out of the way when opened
Rubbermaid 9W27 Brute® Rollout 50 Gallon Large Mobile Container- Blue with Lid
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/8 in |
| Depth | 28-1/2 in |
| Height | 36-1/2 in |
| Weight | 25 lbs |
Product Details
| Type | Rollout Trash Can |
| Color | Blue |
| Series | Brute® |
| Lid | Yes |
| Capacity | 50 gal |
| Lid Type | Flat Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FG9W2700BLUE |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Rectangle |
| Brand | Rubbermaid |