Rubbermaid® 2005 Heavy Duty Dust Pan
|
Questions & Answers (0)
Product Description
Heavy duty plastic dustpan features a thinner front edge for improved dirt and waste pick up. Deeper collection area to help reduce spillage. Lobby dust pan is made from polypropylene with molded-in serrated teeth for counter duster cleaning. Dimensions - 12-1/4"L x 8-1/4"W x 2-5/8"D.
PRICE
$15.00
1
1
Available on or around 11/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 in |
| Width | 12-1/4 in |
| Depth | 2-5/8 in |
Product Details
| Type | Handheld/No Lid |
| Handle Material | Plastic |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | FG200500CHAR |
| Brand | Rubbermaid |