
$1,020.30 up to 10% OFF
Price: $920.00
$153.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid Landmark Series® 50 Gallon Dome Top Frame with Liner
Rubbermaid Landmark Series® Dome Top Container is ideal for high volume refuse collection. Frame features openings on all four sides for convenient emptying. Includes hinged good with stay-on strap for easy access to rigid liner. Rainhood cover allows for year-round container use. Use with Landmark Series® Aggregate Panels (sold separately). 50 gallon capacity. Black color finish. Dimensions: 26"L x 26"W x 46-1/2"H.
Rubbermaid Landmark Series® Dome Top Container is ideal for high volume refuse collection. Frame features openings on all four sides for convenient emptying. Includes hinged good with stay-on strap for easy access to rigid liner. Rainhood cover allows for year-round container use. Use with Landmark Series® Aggregate Panels (sold separately). 50 gallon capacity. Black color finish. Dimensions: 26"L x 26"W x 46-1/2"H.
Product Details
- Liner Material Rigid
- Assembly Required Unassembled
- Capacity 50 gal
- Type Accessory
- For Use With Aggregate Panels
- Brand Rubbermaid Commercial
- Lid Type Dome Lid
- Manufacturers Part Number FG397500BLA
- Color Family Black
Weights & Dimensions
- Width 26 in
- Length 26 in
- Height 46-1/2 in
Customer Review
Product Q & A
There are no questions for this product.

Rubbermaid Landmark Series® 50 Gallon Dome Top Frame with Liner - Black
$920.0
- Product Information
- Customer Review
- Product Q&A
- Accessories