Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rubbermaid

Model # :WBB56569

MPN #: FG758888GRN

Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo 26-35 Qt. - Green

Product Description
Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo - Green

WaveBrake 2.0 mop bucket and wringer system reduces splashing, which means a safer environment, cleaner floors, and improved productivity. Molded-in WaveBrake baffles disrupt wave formation, reducing splash up to 80% versus leading competitors. The new generation of the WaveBrake mop bucket is designed to safely empty water with less effort. Integrated handles, sink ledge, and a pour spout provide control while lifting and emptying, for a safe and stable emptying process .No-rust casters. Graduated marks for measuring fluid. Bucket and wringer are made from structural web plastic construction for durability. Wring mops with 18% less effort. Wringer handle is made from premium tubular steel and has a contoured comfort grip. The side-press and down-press wringers are designed to last 5-years or 200,000 cycles. Accepts optional dirty water bucket FG9C7400RED (MODEL B56574). Wringer effectively wrings a variety of mop sizes, ranging from XS – XL (10oz – 32oz).

PRICE
$139.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width15-7/10 in
Height36-1/2 in

Product Details

TypeSide Press
MaterialPlastic
Package Quantity1
DescriptionWaveBrake® Bucket & Wringer Combo with Side Press
ColorGreen
Manufacturers Part NumberFG758888GRN
Bucket Capacity26-35 qt
Wringer Capacity12-32 oz
BrandRubbermaid