Designed for single user operation, this durable polyethylene truck handles industrial waste efficiently. Ideal for recyclable products, as trucks meet FDA and OSHA food and sanitary requirements. Seamless smooth ribbed plastic construction cleans easily. Counterbalance design helps to prevent "backing up" when tilting.
Truck includes a white "We Recycle" logo on both sides for quick visual identification of contents.
Rubbermaid® Brute Rotomolded Tilt Truck, Standard Duty, 1/2 Cubic Yard, Blue Recycling
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,115.00
This product will be restocked by Nov 23, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 28 in |
| Height | 38-5/8 in |
| Weight Capacity | 850 lbs |
| Wheel Diameter | 10 in |
| Front Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Type | Standard Duty Recycling Tilt Truck |
| Color | Blue |
| Wheel Type | Rubber |
| Capacity | 1/2 yd³ |
| Material | Plastic |
| Manufacturers Part Number | FG130573BLUE |
| Brand | Rubbermaid |
Warranty
| Warranty | 10 yr |