Rust-Oleum 1600 System Galvanizing Compound Aerosol, Bright Galvanizing, 14 oz. - 244305 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum 1600 System Galvanizing Compound Aerosol, Bright Galvanizing, 14 oz. - 244305
Zinc-rich coating contains a high zinc content for excellent galvanic protection. Excellent adhesion to galvanized metal. Dries fast 20 minutes to touch. Performance offset to Federal Specifications DOD-P-21035A; MIL-P-26915C. Can be used on surfaces that reach temperatures up to 200° F
Zinc-rich coating contains a high zinc content for excellent galvanic protection. Excellent adhesion to galvanized metal. Dries fast 20 minutes to touch. Performance offset to Federal Specifications DOD-P-21035A; MIL-P-26915C. Can be used on surfaces that reach temperatures up to 200° F
PRICE
$120.00 Sold in packages of 6 / $20.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 14 oz. |
| Size | 14 oz |
Product Details
| Style | Industrial Choice |
| Type | Galvanizing Compound |
| Size Type | Aerosol |
| Finish | Gloss |
| Package Quantity | 6 |
| Description | 1600 System |
| Color | Bright Galvanizing Compound |
| Manufacturers Part Number | 244305 |
| Brand | Rust-Oleum |