Rust-Oleum 1600 System Galvanizing Compound Aerosol, Cold Galvanizing, 14 oz. - 1685830 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Zinc-rich coating contains a high zinc content for excellent galvanic protection. Excellent adhesion to galvanized metal. Dries fast 20 minutes to touch. Performance offset to Federal Specifications DOD-P-21035A; MIL-P-26915C. Can be used on surfaces that reach temperatures up to 200°F.
PRICE
$58.20 Sold in packages of 6 / $9.70 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 14 oz. |
| Size | 14 oz |
Product Details
| Style | Industrial Choice |
| Type | Galvanizing Compound |
| Size Type | Aerosol |
| Finish | Flat |
| Package Quantity | 6 |
| Description | 1600 System |
| Color | Cold Galvanizing Compound |
| Manufacturers Part Number | 1685830 |
| Brand | Rust-Oleum |