x

Take 15% off your entire order!

Offer applied at checkout

+

Rust-Oleum 2300 System Inverted Striping Paint Aerosol, Yellow - Pkg Qty 6

Rust-Oleum 2300 System Inverted Striping Paint Aerosol, Yellow - Pkg Qty 6

Item #: WBB686387

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Red
  • White
  • Flat Black
  • Yellow
  • Blue

Yellow

$8.30 ea.

Price: $49.80 / Pkg of 6

Save $2.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rust-Oleum 2300 System Inverted Striping Paint Aerosol Yellow

Solvent-based inverted striping paint for durable and bright long-lasting lines. Creates 800 linear feet (2" stripe); 400 linear feet (4" stripe). Highest solids for complete coverage. Dries fast less than 10 minutes. Guaranteed not to clog. Use with Striping Machine or Striping Wand (sold separately).

  • COLOR FINISH Yellow
  • BRAND Rust-Oleum
  • DESCRIPTION 2300 System
  • MANUFACTURERS PART NUMBER 2348838
  • PACKAGE QUANTITY 1
  • STYLE High Performance
  • TYPE Inverted Striping Paint
  • COLOR FAMILY Yellow
  • PRODUCT FAMILY Striping/Marking
  • SIZE TYPE 20 oz. Aerosol
  • NET WEIGHT 18 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum 2300 System Inverted Striping Paint Aerosol, Yellow - Pkg Qty 6

Rust-Oleum 2300 System Inverted Striping Paint Aerosol, Yellow - Pkg Qty 6

Item #: WBB686387

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rust-Oleum 2300 System Inverted Striping Paint Aerosol, Yellow - Pkg Qty 6
    Rust-Oleum 2300 System Inverted Striping Paint Aerosol, Yellow - Pkg Qty 6
    Rust-Oleum 2300 System Inverted Striping Paint Aerosol, Yellow - Pkg Qty 6
    Rust-Oleum 2300 System Inverted Striping Paint Aerosol, Yellow - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant