x

Take 15% off your entire order!

Offer applied at checkout

Rust-Oleum 2500 System <250 VOC DTM Alkyd Enamel Black Gallon Can - 215759 - Pkg Qty 2

V2100 Aluminum

Rust-Oleum 2500 System <250 VOC DTM Alkyd Enamel Black Gallon Can - 215759 - Pkg Qty 2

Item #: WBB686550

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$69.95 ea.

Price: $139.90 / Pkg of 2

Save $7.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rust-Oleum 2500 System <250 VOC DTM Alkyd Enamel Black

The lowest VOC version (<250 g/l) of Rust-Oleum's original Direct-To-Metal (DTM) rust preventative coating that provides metal surfaces with ultimate protection from the ravages of rust and corrosion. Excellent coverage in one coat. High solids content provides better coverage compared to competitive industrial enamels. High gloss, durable finish that provides good color and gloss retention. Superior resistance to chipping, cracking and peeling. Protects against mild chemical spills, fumes, oil and grease

  • COLOR FINISH Black
  • SIZE TYPE Can
  • COLOR FAMILY Black
  • PRODUCT FAMILY General Purpose
  • TYPE <250 VOC DTM Alkyd Enamel
  • DESCRIPTION V2500 System <250 VOC DTM Alkyd Enamel
  • STYLE High Performance
  • BRAND Rust-Oleum
  • SIZE 1 gal.
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER 215759
  • FINISH Semi-Gloss
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rust-Oleum 2500 System <250 VOC DTM Alkyd Enamel Safety Yellow Gallon Can - 215950 - Pkg Qty 2

Item #: B686455

Not Yet Rated

Usually ships in 3 to 6 days

$177.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum 2500 System <250 VOC DTM Alkyd Enamel Black Gallon Can - 215759 - Pkg Qty 2

Rust-Oleum 2500 System <250 VOC DTM Alkyd Enamel Black Gallon Can - 215759 - Pkg Qty 2

Item #: WBB686550

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant