
9100 System Shown
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum 5200 System < 250 VOC DTM Acrylic Chestnut Brown
Multi-purpose, low VOC water-based acrylic enamel that allows for convenient Direct-To-Metal (DTM) coating with minimal odor. Efficient Direct-To-Metal coating no primer required. Withstands mild chemical fumes and spills. Resists chalking and fading
Multi-purpose, low VOC water-based acrylic enamel that allows for convenient Direct-To-Metal (DTM) coating with minimal odor. Efficient Direct-To-Metal coating no primer required. Withstands mild chemical fumes and spills. Resists chalking and fading
- COLOR FINISH Chestnut Brown
- SIZE TYPE Can
- COLOR FAMILY Brown
- PRODUCT FAMILY General Purpose
- TYPE < 250 VOC DTM Acrylic
- DESCRIPTION 5200 System <250 VOC DTM Acrylic
- STYLE Industrial Choice
- BRAND Rust-Oleum
- SIZE 1 gal.
- PACKAGE QUANTITY 1
- MANUFACTURERS PART NUMBER 5277402
- FINISH Semi-Gloss
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Rust-Oleum 5200 System < 250 VOC DTM Acrylic, Tower White Gallon Can - 5291402 - Pkg Qty 2
Item #: B686409
Not Yet Rated
Usually ships in 3 to 6 days
$79.90

Rust-Oleum 5200 System < 250 VOC DTM Acrylic, Chestnut Brown Gallon Can - 5277402 - Pkg Qty 2
$46.95
- Product Information
- Customer Review
- Product Q&A
- Accessories