x

Take 15% off your entire order!

Offer applied at checkout

Rust-Oleum 5200 System < 250 VOC DTM Acrylic, John Deere Green Gallon Can - 5234402 - Pkg Qty 2

9100 System Shown

Rust-Oleum 5200 System < 250 VOC DTM Acrylic, John Deere Green Gallon Can - 5234402 - Pkg Qty 2

Item #: WBB686166

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$48.99 ea.

Price: $97.98 / Pkg of 2

Save $4.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rust-Oleum 5200 System < 250 VOC DTM Acrylic Green (John Deere)

Multi-purpose, low VOC water-based acrylic enamel that allows for convenient Direct-To-Metal (DTM) coating with minimal odor. Efficient Direct-To-Metal coating no primer required. Withstands mild chemical fumes and spills. Resists chalking and fading

  • COLOR FINISH Green (John Deere)
  • SIZE TYPE Can
  • COLOR FAMILY Green
  • PRODUCT FAMILY General Purpose
  • TYPE < 250 VOC DTM Acrylic
  • DESCRIPTION 5200 System <250 VOC DTM Acrylic
  • STYLE Industrial Choice
  • BRAND Rust-Oleum
  • SIZE 1 gal.
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER 5234402
  • FINISH Semi-Gloss
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rust-Oleum 5200 System < 250 VOC DTM Acrylic, Safety Green Gallon Can - 5233402 - Pkg Qty 2

Item #: B686167

Not Yet Rated

Usually ships in 3 to 6 days

$99.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum 5200 System < 250 VOC DTM Acrylic, John Deere Green Gallon Can - 5234402 - Pkg Qty 2

Rust-Oleum 5200 System < 250 VOC DTM Acrylic, John Deere Green Gallon Can - 5234402 - Pkg Qty 2

Item #: WBB686166

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant