x

Take 15% off your entire order!

Offer applied at checkout

Rust-Oleum 5200 System < 250 VOC DTM Acrylic, Semi-Gloss White, 5 Gallon Pail - 5293300

9100 System Shown

Rust-Oleum 5200 System < 250 VOC DTM Acrylic, Semi-Gloss White, 5 Gallon Pail - 5293300

Item #: WBB686206

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $220.95

Save $11.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rust-Oleum 5200 System < 250 VOC DTM Acrylic Semi-Gloss White 5 Gal.

Multi-purpose, low VOC water-based acrylic enamel that allows for convenient Direct-To-Metal (DTM) coating with minimal odor. Efficient Direct-To-Metal coating no primer required. Withstands mild chemical fumes and spills. Resists chalking and fading

  • COLOR FINISH White
  • SIZE TYPE Pail
  • COLOR FAMILY White
  • PRODUCT FAMILY General Purpose
  • TYPE < 250 VOC DTM Acrylic
  • DESCRIPTION 5200 System <250 VOC DTM Acrylic
  • STYLE Industrial Choice
  • BRAND Rust-Oleum
  • SIZE 5 gal.
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER 5293300
  • FINISH Semi-Gloss
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rust-Oleum 5200 System < 250 VOC DTM Acrylic, Gloss White, 5 Gallon Pail - 5292300

Item #: B686295

Not Yet Rated

Usually ships in 3 to 6 days

$220.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum 5200 System < 250 VOC DTM Acrylic, Semi-Gloss White, 5 Gallon Pail - 5293300

Rust-Oleum 5200 System < 250 VOC DTM Acrylic, Semi-Gloss White, 5 Gallon Pail - 5293300

Item #: WBB686206

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant