Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB686249

MPN #: 6001604

Rust-Oleum 6000 Concrete Saver <250 VOC Water-Based Epoxy Floor Coating, Activator Pint Can- 6001604 - Pkg Qty 4

Product Description
Rust-Oleum 6000 Activator

Activator for 6000 System
PRICE
$175.80  Sold in packages of 4 / $43.95 ea

1
1
Expected on or around 12/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 pt.

Product Details

Type<250 VOC Water-Based Epoxy Floor Coating
Size TypeCan
Package Quantity4
Description6000 System
ColorActivator
Manufacturers Part Number6001604
BrandRust-Oleum