Rust-Oleum 6000 System <250 VOC Water-Based Epoxy Floor Coating Silver Gray
Low VOC, water-based epoxy for industrial floors that features high gloss and is easy to clean. Cleans with soap and water. Extended pot life for longer working time. Protects against heavy foot traffic and lightweight rubber-wheeled traffic. Handles occasional mild chemicals, steam, hot water, humidity and moisture
Rust-Oleum 6000 System <250 VOC Water-Based Epoxy Floor Coating, Silver Gray Gallon Can - 6082408 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.90 Sold in packages of 2 / $139.95 ea
1
1
Expected on or around 11/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | <250 VOC Water-Based Epoxy Floor Coating |
| Size Type | Can |
| Package Quantity | 2 |
| Description | 6000 System |
| Color | Gray |
| Manufacturers Part Number | 6082408 |
| Brand | Rust-Oleum |