x

Take 15% off your entire order!

Offer applied at checkout

Rust-Oleum As5400 System <340 VOC Anti-Slip One-Step Epoxy Floor Coat, Dunes Tan Gal Can - AS5471402 - Pkg Qty 2

Anti-Slip Enamel Shown

Rust-Oleum As5400 System <340 VOC Anti-Slip One-Step Epoxy Floor Coat, Dunes Tan Gal Can - AS5471402 - Pkg Qty 2

Item #: WBB686283

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Safety Yellow
  • Dunes Tan
  • Black
  • Silver Gray
  • Tile Red
  • Navy Gray

Dunes Tan

$104.95 ea.

Price: $209.90 / Pkg of 2

Save $10.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rust-Oleum AS5400 System <340 VOC Anti-Slip One-Step Epoxy Floor Coating Dunes Tan

Labor-saving, anti-slip epoxy, in one step, protects pedestrian grade floors with ease. Easy-to-use, single component for fast application. Ridged profile handles heavy foot traffic and/or light vehicle traffic. Can be resealed for multi-use areas subjected to mild chemicals, occasional steam and chemical cleaning. For indoor and outdoor use. Dries quickly return to service in 24 hr. for heavy traffic. Coefficient of friction Dry: 1.17,Wet: 1.00

  • COLOR FINISH Dunes Tan
  • SIZE TYPE Can
  • COLOR FAMILY Brown
  • PRODUCT FAMILY Floor Coatings
  • TYPE <340 VOC Anti-Slip One-Step Epoxy Floor Coating
  • DESCRIPTION AS5400 System
  • STYLE Concrete Saver
  • BRAND Rust-Oleum
  • SIZE 1 gal.
  • PACKAGE QUANTITY 2
  • MANUFACTURERS PART NUMBER AS5471402
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum As5400 System <340 VOC Anti-Slip One-Step Epoxy Floor Coat, Dunes Tan Gal Can - AS5471402 - Pkg Qty 2

Rust-Oleum As5400 System <340 VOC Anti-Slip One-Step Epoxy Floor Coat, Dunes Tan Gal Can - AS5471402 - Pkg Qty 2

Item #: WBB686283

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant