x

Take 15% off your entire order!

Offer applied at checkout

Rust-Oleum AS9100 System <250 VOC Anti-Slip High Perf Epoxy Floor Coat, Safety Yellow Kit- AS9144425

Anti-Slip Enamel Shown

Rust-Oleum AS9100 System <250 VOC Anti-Slip High Perf Epoxy Floor Coat, Safety Yellow Kit- AS9144425

Item #: WBB686385

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Safety Yellow
  • Navy Gray
  • Silver Gray
  • Dunes Tan
  • Tile Red

Safety Yellow

$261.42 up to 38% OFF

Price: $161.95

Save $8.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NMC N345RB OSHA Sign, Notice Spill Clean Up Kit, 10" X 14", White/Blue/Black

NMC N345RB OSHA Sign, Notice Spill Clean Up Kit, 10" X 14", White/Blue/Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

North® 5500 Series Low Maintenance Half Mask Respirator, Medium, 550030M

North® 5500 Series Low Maintenance Half Mask Respirator, Medium, 550030M

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

OSHA Sign, Caution Personal Protective Equipment Required Beyond This Point, 10" X 14", Yw/Blk

OSHA Sign, Caution Personal Protective Equipment Required Beyond This Point, 10" X 14", Yw/Blk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Rust-Oleum AS9100 System <250 VOC Anti-Slip High Performance Epoxy Floor Coating Safety Yellow Kit

Low VOC, extreme profile anti-slip epoxy offers maximum protection for vehicle grade floors. Protects against chemicals and abrasion in heavy traffic environments. Highly ridged profile endures heavy wear, frequent power cleaning and constant high humidity. For indoor and outdoor use. Dries quickly return to service in 12 hr. for light traffic/72 hr. heavy traffic. Coefficient of friction Dry: 1.05,Wet: 1.05

  • COLOR FINISH Safety Yellow
  • SIZE TYPE Kit
  • COLOR FAMILY Yellow
  • PRODUCT FAMILY Floor Coatings
  • TYPE <250 VOC Anti-Slip High Performance Epoxy Floor Coating
  • DESCRIPTION AS9100 System
  • STYLE Concrete Saver
  • BRAND Rust-Oleum
  • SIZE 1 gal. Kit
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER AS9144425
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Down Press, Yellow

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Down Press, Yellow

Item #: 260595

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$78.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum AS9100 System <250 VOC Anti-Slip High Perf Epoxy Floor Coat, Safety Yellow Kit- AS9144425

Rust-Oleum AS9100 System <250 VOC Anti-Slip High Perf Epoxy Floor Coat, Safety Yellow Kit- AS9144425

Item #: WBB686385

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant