Sturdy, lightweight construction. Create 3-6" straight lines quickly and easily. Cover a larger area in a shorter time. Convenient storage compartment holds 12 extra cans. Sturdy steel construction. Collapsible handle for easy storage. Large diameter wheels to accommodate high grass conditions.
Rust-Oleum Athletic Field Striping Machine
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Industrial Choice |
| Type | Walk Behind Line Striper |
| Capacity | 20 oz. Aerosol Spray Cans (12 Spare Cans) |
| Package Quantity | 1 |
| Color | Yellow |
| Brand | Rust-Oleum |
Related Products
Rust-Oleum 2300 System Inverted Striping Paint Aerosol Red Solvent-based inverted striping paint for durable and bright long-lasting lines. Creates 800 linear feet (2" stripe); 400 linear feet (4" stripe). Highest solids for complete coverage. Dries fast less than 10 minutes. Guaranteed not to clog. Use with Striping Machine or Striping Wand (sold separately)
Newstripe's 5-gallon Pail Strainers let you pour paint directly into a 5-gallon pail to strain out unwanted and troublesome sediment. The 5-gallon Pail Strainer fits snugly on the top of the pail so there is no worry of tipping or spilling. The strainer is designed for quick and easy removal for cleaning with water and is reusable. Sold in packages of 5 strainers.
Rust-Oleum M1600 System Solvent-Based Precision-Line Inverted Marking Paint Aerosol Fluorescent Red Water and solvent-based marking paints feature a precision-line spray tip for easy-to-read bright, vivid markings for utility, construction, excavation, surveying, landscape, and golf course markings. Best resistance against premature fading. Marks more linear feet per can than other brands. No mess spray tip keeps paint off fingers. Locking tip does not pop off. Virtually no overspray. Dries fast less than 5 minutes. Convenient spray-through cap. Guaranteed not to clog
This easy to use line striper is environmentally safe and provides fast and easy clean up. Line marker pumps paint from standard one gallon paint cans and accepts 4" wide rollers. Uses water or oil based paints, as well as low VOC paints to help reduce paint costs. Simply add the paint can to frame, insert tube and squeeze the handle while walking to dispense paint. Clean-up takes only minutes. Made with heavy duty die cast aluminum and structural steel. Roller covers are foam rubber with PVC core. Line striper includes a 4" wide disposable roller kit (3 pack). Overall measures 29"L x ...
The Newstripe 4600 SP self-propelled airless paint machine provides straight, 2" -6" wide lines without having to push a heavy machine. Simple friction drive has varibale speed controlled by the throttle. The fully adjustable .44 gpm, 3000 psi pressure pump lets you spray without wasting paint. Easy to use, handle mounted controls let you quickly and efficiently stripe without time consuming and costly set up. Fuel efficient OHV engine features Oil Alert function.