x

Take 15% off your entire order!

Offer applied at checkout

Rust-Oleum High Performance V2100 Rust Prevent Enamel Aerosol, Light Machine GY 20 oz Can - V2183838 - Pkg Qty 6

Rust-Oleum High Performance V2100 Rust Prevent Enamel Aerosol, Light Machine GY 20 oz Can - V2183838 - Pkg Qty 6

Item #: WBB686423

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $6.60

$5.00 ea.

Clearance Price: $30.00 / Pkg of 6

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Rust-Oleum High Performance V2100 Rust Prevent Enamel Aerosol, Light Machine GY 20 oz Can - V2183838

The ultimate spray paint for industrial applications is Rust-Oleum High Performance System Rust Preventative Spray. This advanced formula provides the best possible corrosion protection with easy, one-coat coverage and long-lasting color, gloss and durability. Tough, professional finish with superior resistance to chipping, cracking and peeling. High-output tip covers 50% faster, and dries to the touch in only 20 minutes. Withstands heat up to 200°F. The extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down. Meets USDA requirements for incidental food contact, and is accepted for use in federally registered Canadian food facilities. VOC-compliant nationwide.

  • COLOR FINISH Light Machine Gray
  • SIZE TYPE Aerosol
  • COLOR FAMILY Gray
  • PRODUCT FAMILY Rust Preventative
  • TYPE Rust Preventative Enamel
  • DESCRIPTION V2100 System
  • STYLE High Performance
  • SIZE 20 oz.
  • PACKAGE QUANTITY 6
  • MANUFACTURERS PART NUMBER V2183838
  • FINISH Semi-Gloss
  • BRAND Rust-Oleum
  • NET WEIGHT 15 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Multi-Purpose Cleaner & Degreaser - Case Of Four 1-Gallon Bottles

Global Industrial™ Multi-Purpose Cleaner & Degreaser - Case Of Four 1-Gallon Bottles

Item #: 640407

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum High Performance V2100 Rust Prevent Enamel Aerosol, Light Machine GY 20 oz Can - V2183838 - Pkg Qty 6

Rust-Oleum High Performance V2100 Rust Prevent Enamel Aerosol, Light Machine GY 20 oz Can - V2183838 - Pkg Qty 6

Item #: WBB686423

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant