
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Original Price: $5.30
$4.75 ea.
Clearance Price: $28.50 / Pkg of 6
Customers Also Viewed
The ultimate spray paint for industrial applications is Rust-Oleum High Performance System Rust Preventative Spray. This advanced formula provides the best possible corrosion protection with easy, one-coat coverage and long-lasting color, gloss and durability. Tough, professional finish with superior resistance to chipping, cracking and peeling. High-output tip covers 50% faster, and dries to the touch in only 20 minutes. Withstands heat up to 200°F. The extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down. Meets USDA requirements for incidental food contact, and is accepted for use in federally registered Canadian food facilities. VOC-compliant nationwide.
- COLOR FINISH Flat Black
- SIZE TYPE Aerosol
- COLOR FAMILY Black
- PRODUCT FAMILY Rust Preventative
- TYPE Rust Preventative Enamel
- DESCRIPTION V2100 System
- STYLE High Performance
- SIZE 20 oz.
- PACKAGE QUANTITY 6
- MANUFACTURERS PART NUMBER V2178838
- FINISH Flat
- BRAND Rust-Oleum
- NET WEIGHT 15 oz.
There are no questions for this product.

Global Industrial Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles
Item #: 640404
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$36.95
Popular item in this category
Item #: B686420
Available on or around 04/13/2021
$31.62

Rust-Oleum High Performance V2100 Rust Preventive Enamel Aerosol, Flat Black, 15 oz. - V2178838 - Pkg Qty 6
$4.75
- Product Information
- Customer Review
- Product Q&A
- Accessories