The ultimate spray paint for industrial applications. Provides maximum corrosion protection and long lasting durability. High paint solids provide excellent coverage in one-coat. Dries fast 20 minutes to touch, 20% faster than other brands. Superior gloss retention. Tough, professional finish provides superior resistance to chipping, cracking and peeling. Can be used on surfaces that reach temperatures up to 200° F
Rust-Oleum High Performance V2100 Rust Preventive Enamel Aerosol, Flat White, 15 oz. - V2190838 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$111.00 Sold in packages of 6 / $18.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 15 oz. |
| Size | 15 oz |
Product Details
| Style | High Performance |
| Type | Rust Preventative Enamel |
| Size Type | Aerosol |
| Finish | Flat |
| Package Quantity | 6 |
| Description | V2100 System |
| Color | White |
| Manufacturers Part Number | V2190838 |
| Brand | Rust-Oleum |