
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Original Price: $3.89
$3.60 ea.
Clearance Price: $21.60 / Pkg of 6
Customers Also Viewed
Get fast, high-quality color with Rust-Oleum Industrial Choice® 1600 System Enamel Spray. This multi-purpose paint provides up to twice the coverage of competitive brands. Finish more area in less time with fewer cans. Dries to the touch in 12 minutes. For indoor and outdoor industrial-maintenance use. Resists chipping, fading and peeling. General Purpose Enamel Spray Paints withstand heat up to 200*#176;F. The extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down. Meets USDA requirements for incidental food contact.
- COLOR FINISH True Blue
- SIZE TYPE Aerosol
- COLOR FAMILY Blue
- PRODUCT FAMILY General Purpose
- TYPE General Purpose Enamel
- DESCRIPTION 1600 System
- STYLE Industrial Choice
- SIZE 16 oz.
- PACKAGE QUANTITY 6
- MANUFACTURERS PART NUMBER 1626830
- FINISH Semi-Gloss
- BRAND Rust-Oleum
- NET WEIGHT 12 oz.
There are no questions for this product.

Global Industrial Multi-Purpose Cleaner & Degreaser - Case Of Four 1-Gallon Bottles
Item #: 640407
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$45.95
Popular item in this category
Item #: B686576
Not Yet Rated
Available on or around 04/16/2021
$20.40

Rust-Oleum Industrial 1600 System General Purpose Enamel Aerosol, True Blue, 12 oz. - 1626830 - Pkg Qty 6
$3.6
- Product Information
- Customer Review
- Product Q&A
- Accessories