x

Take 15% off your entire order!

Offer applied at checkout

Rust-Oleum Industrial 1600 System Gen Purpose Enamel Aerosol, Crystal Clear, 12 oz. - 1610830 - Pkg Qty 6

Rust-Oleum Industrial 1600 System Gen Purpose Enamel Aerosol, Crystal Clear, 12 oz. - 1610830 - Pkg Qty 6

Item #: WBB686487

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $4.10

$3.40 ea.

Clearance Price: $20.40 / Pkg of 6

Save $1.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rust-Oleum Industrial 1600 System Gen Purpose Enamel Aerosol, Crystal Clear, 12 oz. - 1610830

Get fast, high-quality color with Rust-Oleum Industrial Choice® 1600 System Enamel Spray. This multi-purpose paint provides up to twice the coverage of competitive brands. Finish more area in less time with fewer cans. Dries to the touch in 12 minutes. For indoor and outdoor industrial-maintenance use. Resists chipping, fading and peeling. General Purpose Enamel Spray Paints withstand heat up to 200*#176;F. The extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down. Meets USDA requirements for incidental food contact.

  • COLOR FINISH Crystal Clear
  • SIZE TYPE Aerosol
  • COLOR FAMILY Clear
  • PRODUCT FAMILY General Purpose
  • TYPE General Purpose Enamel
  • DESCRIPTION 1600 System
  • STYLE Industrial Choice
  • SIZE 16 oz.
  • PACKAGE QUANTITY 6
  • MANUFACTURERS PART NUMBER 1610830
  • FINISH Semi-Gloss
  • BRAND Rust-Oleum
  • NET WEIGHT 12 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum Industrial 1600 System Gen Purpose Enamel Aerosol, Crystal Clear, 12 oz. - 1610830 - Pkg Qty 6

Rust-Oleum Industrial 1600 System Gen Purpose Enamel Aerosol, Crystal Clear, 12 oz. - 1610830 - Pkg Qty 6

Item #: WBB686487

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant