Rust-Oleum M1600 Solvent-Based Precision-Line Inverted Marking Paint Aero, Fluor. Green - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum M1600 System Solvent-Based Precision-Line Inverted Marking Paint Aero Fluorescent Green
Water and solvent-based marking paints feature a precision-line spray tip for easy-to-read bright, vivid markings for utility, construction, excavation, surveying, landscape, and golf course markings. Best resistance against premature fading. Marks more linear feet per can than other brands. No mess spray tip keeps paint off fingers. Locking tip does not pop off. Virtually no overspray. Dries fast less than 5 minutes. Convenient spray-through cap. Guaranteed not to clog
Water and solvent-based marking paints feature a precision-line spray tip for easy-to-read bright, vivid markings for utility, construction, excavation, surveying, landscape, and golf course markings. Best resistance against premature fading. Marks more linear feet per can than other brands. No mess spray tip keeps paint off fingers. Locking tip does not pop off. Virtually no overspray. Dries fast less than 5 minutes. Convenient spray-through cap. Guaranteed not to clog
PRICE
$156.00 Sold in packages of 12 / $13.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 17 oz. |
| Size | 17 oz |
Product Details
| Style | Industrial Choice |
| Type | Marking Paint |
| Paint Type | Solvent Based |
| Size Type | 20 oz. Aerosol |
| Package Quantity | 12 |
| Description | M1600 System |
| Color | Fluorescent Green |
| Manufacturers Part Number | 203023 |
| Brand | Rust-Oleum |