Rust-Oleum Mc1800 Water-Based Precision-Line Inverted Marking Chalk Aerosol, Apwa Orange - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum MC1800 System Water-Based Precision-Line Inverted Marking Chalk Aerosol APWA Orange
Marking chalk for temporary markings that last up to 30 days. Can be easily removed with a wire brush and water or pressure washing. Precision-line spray tip creates clean, easy-to-read markings. Virtually no overspray. Scuff resistant in 10 minutes. Convenient spray-through cap. Locking tip does not pop off. Guaranteed not to clog
Marking chalk for temporary markings that last up to 30 days. Can be easily removed with a wire brush and water or pressure washing. Precision-line spray tip creates clean, easy-to-read markings. Virtually no overspray. Scuff resistant in 10 minutes. Convenient spray-through cap. Locking tip does not pop off. Guaranteed not to clog
PRICE
$183.00 Sold in packages of 12 / $15.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 17 oz. |
| Size | 17 oz |
Product Details
| Style | Industrial Choice |
| Type | Water-Based Precision-Line Inverted Marking Chalk |
| Paint Type | Water Based |
| Size Type | 20 oz. Aerosol |
| Package Quantity | 12 |
| Description | MC1800 System |
| Color | Orange |
| Manufacturers Part Number | 205233 |
| Brand | Rust-Oleum |