x

Take 15% off your entire order!

Offer applied at checkout

Rust-Oleum Mc1800 Water-Based Precision-Line Inverted Marking Chalk Aerosol, Apwa Blue - Pkg Qty 12

Rust-Oleum Mc1800 Water-Based Precision-Line Inverted Marking Chalk Aerosol, Apwa Blue - Pkg Qty 12

Item #: WBB686571

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • APWA Orange
  • APWA Yellow
  • APWA Blue
  • APWA White
  • APWA Green
  • APWA Red

APWA Blue

$8.70 ea.

Price: $104.40 / Pkg of 12

Save $5.22 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rust-Oleum MC1800 System Water-Based Precision-Line Inverted Marking Chalk Aerosol APWA Blue

Marking chalk for temporary markings that last up to 30 days. Can be easily removed with a wire brush and water or pressure washing. Precision-line spray tip creates clean, easy-to-read markings. Virtually no overspray. Scuff resistant in 10 minutes. Convenient spray-through cap. Locking tip does not pop off. Guaranteed not to clog

  • COLOR FINISH APWA Blue
  • BRAND Rust-Oleum
  • DESCRIPTION MC1800 System
  • MANUFACTURERS PART NUMBER 205236
  • PACKAGE QUANTITY 1
  • STYLE Industrial Choice
  • TYPE Water-Based Precision-Line Inverted Marking Chalk
  • SIZE TYPE 20 oz. Aerosol
  • NET WEIGHT 17 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum Mc1800 Water-Based Precision-Line Inverted Marking Chalk Aerosol, Apwa Blue - Pkg Qty 12

Rust-Oleum Mc1800 Water-Based Precision-Line Inverted Marking Chalk Aerosol, Apwa Blue - Pkg Qty 12

Item #: WBB686571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant