Rust-Oleum S1600 System Inverted Striping Paint Aerosol, Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum S1600 System Inverted Striping Paint Aerosol Black
Solvent-based inverted striping paint for crisp, long-lasting lines for use in athletic facilities, stadiums, parking lots and more. Dries fast less than 10 minutes. Guaranteed not to clog. Use with Striping Machine or Striping Wand (sold separately)
Solvent-based inverted striping paint for crisp, long-lasting lines for use in athletic facilities, stadiums, parking lots and more. Dries fast less than 10 minutes. Guaranteed not to clog. Use with Striping Machine or Striping Wand (sold separately)
PRICE
$115.50 Sold in packages of 6 / $19.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 18 oz. |
| Size | 18 oz |
Product Details
| Style | Industrial Choice |
| Type | Striping Paint |
| Paint Type | Solvent Based |
| Size Type | 20 oz. Aerosol |
| Package Quantity | 6 |
| Description | S1600 System |
| Color | Black |
| Manufacturers Part Number | 1677838 |
| Brand | Rust-Oleum |