x

Take 15% off your entire order!

Offer applied at checkout

+

Rust-Oleum S1600 System Inverted Striping Paint Aerosol, Red - Pkg Qty 6

Rust-Oleum S1600 System Inverted Striping Paint Aerosol, Red - Pkg Qty 6

Item #: WBB686471

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Blue
  • White
  • Yellow
  • Red

Red

$7.50 ea.

Price: $45.00 / Pkg of 6

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rust-Oleum S1600 System Inverted Striping Paint Aerosol Red

Solvent-based inverted striping paint for crisp, long-lasting lines for use in athletic facilities, stadiums, parking lots and more. Dries fast less than 10 minutes. Guaranteed not to clog. Use with Striping Machine or Striping Wand (sold separately)

  • COLOR FINISH Red
  • BRAND Rust-Oleum
  • DESCRIPTION S1600 System
  • MANUFACTURERS PART NUMBER 1665838
  • PACKAGE QUANTITY 1
  • STYLE Industrial Choice
  • TYPE Inverted Striping Paint
  • COLOR FAMILY Red
  • PRODUCT FAMILY Striping/Marking
  • SIZE TYPE 20 oz. Aerosol
  • NET WEIGHT 18 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum S1600 System Inverted Striping Paint Aerosol, Red - Pkg Qty 6

Rust-Oleum S1600 System Inverted Striping Paint Aerosol, Red - Pkg Qty 6

Item #: WBB686471

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rust-Oleum S1600 System Inverted Striping Paint Aerosol, Red - Pkg Qty 6
    Rust-Oleum S1600 System Inverted Striping Paint Aerosol, Red - Pkg Qty 6
    Rust-Oleum S1600 System Inverted Striping Paint Aerosol, Red - Pkg Qty 6
    Rust-Oleum S1600 System Inverted Striping Paint Aerosol, Red - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant