x

Take 15% off your entire order!

Offer applied at checkout

+

Rust-Oleum S1600 System Inverted Striping Paint Aerosol, White - Pkg Qty 6

Rust-Oleum S1600 System Inverted Striping Paint Aerosol, White - Pkg Qty 6

Item #: WBB686356

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Blue
  • White
  • Yellow
  • Red

White

$5.80 ea.

Price: $34.80 / Pkg of 6

Save $1.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rust-Oleum S1600 System Inverted Striping Paint Aerosol White

Solvent-based inverted striping paint for crisp, long-lasting lines for use in athletic facilities, stadiums, parking lots and more. Dries fast less than 10 minutes. Guaranteed not to clog. Use with Striping Machine or Striping Wand (sold separately).

  • COLOR FINISH White
  • BRAND Rust-Oleum
  • DESCRIPTION S1600 System
  • MANUFACTURERS PART NUMBER 1691838
  • PACKAGE QUANTITY 1
  • STYLE Industrial Choice
  • TYPE Inverted Striping Paint
  • COLOR FAMILY White
  • PRODUCT FAMILY Striping/Marking
  • SIZE TYPE 20 oz. Aerosol
  • NET WEIGHT 18 oz.
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 26, 2019

    Quality Product and Great Service
    Your review:
    I always get the Street Paint here the Quality of the Paint is very good and the service of your sales dept. and shipping are great.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum S1600 System Inverted Striping Paint Aerosol, White - Pkg Qty 6

Rust-Oleum S1600 System Inverted Striping Paint Aerosol, White - Pkg Qty 6

Item #: WBB686356

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rust-Oleum S1600 System Inverted Striping Paint Aerosol, White - Pkg Qty 6
    Rust-Oleum S1600 System Inverted Striping Paint Aerosol, White - Pkg Qty 6
    Rust-Oleum S1600 System Inverted Striping Paint Aerosol, White - Pkg Qty 6
    Rust-Oleum S1600 System Inverted Striping Paint Aerosol, White - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant