Rust-Oleum Sierra Performance Beyond 0 VOC Acrylic Enamel, Gloss Tint Base Gallon Can - 208052 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum Sierra Performance BEYOND 0 VOC Acrylic Enamel Gloss Tint Base
A water-based, urethane modified acrylic provides excellent color retention and durability. Dries fast 30 minutes to touch and tack free. Multiple coats can be applied in one day. Superior resistance to chipping, cracking and peeling. Non-blocking and mar resistant. Results in a smooth, washable, professional finish. Meets LEED product requirements for Indoor Air Quality
A water-based, urethane modified acrylic provides excellent color retention and durability. Dries fast 30 minutes to touch and tack free. Multiple coats can be applied in one day. Superior resistance to chipping, cracking and peeling. Non-blocking and mar resistant. Results in a smooth, washable, professional finish. Meets LEED product requirements for Indoor Air Quality
PRICE
$167.90 Sold in packages of 2 / $83.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Style | Sierra Performance |
| Type | 0 VOC Acrylic Enamel |
| Size Type | Can |
| Finish | Gloss |
| Package Quantity | 2 |
| Description | BEYOND 0 VOC Acrylic Enamel |
| Color | White |
| Manufacturers Part Number | 208052 |
| Brand | Rust-Oleum |