x

Take 15% off your entire order!

Offer applied at checkout

Rust-Oleum Sierra Performance Metalmax 0 VOC DTM Acrylic Enamel, SemiGloss Deep Base Gal Can- 208035 - Pkg Qty 2

Economical Enamel Shown

Rust-Oleum Sierra Performance Metalmax 0 VOC DTM Acrylic Enamel, SemiGloss Deep Base Gal Can- 208035 - Pkg Qty 2

Item #: WBB685999

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Can
  • Pail

Can

  • 1 gal.
  • 5 gal.

1 gal.

$62.95 ea.

Price: $125.90 / Pkg of 2

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rust-Oleum Sierra Performance METALMAX 0 VOC DTM Acrylic Enamel Semi-Gloss Deep Base

Direct-To-Metal (DTM), water-based, urethane modified acrylic provides excellent corrosion and humidity resistance. Dries fast 30 minutes to touch and tack free. Excellent color retention. Protects new and previously painted metal. Can be used as a primer under Beyond finishes. Results in a smooth, washable, professional finish. Meets LEED product requirements for Indoor Air Quality

  • COLOR FINISH Semi-Gloss Deep Base
  • SIZE TYPE Can
  • COLOR FAMILY White
  • TYPE 0 VOC DTM Acrylic Enamel
  • PRODUCT FAMILY General Purpose
  • DESCRIPTION METALMAX 0 VOC DTM Acrylic Enamel
  • STYLE Sierra Performance
  • BRAND Rust-Oleum
  • SIZE 1 gal.
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER 208035
  • FINISH Gloss
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum Sierra Performance Metalmax 0 VOC DTM Acrylic Enamel, SemiGloss Deep Base Gal Can- 208035 - Pkg Qty 2

Rust-Oleum Sierra Performance Metalmax 0 VOC DTM Acrylic Enamel, SemiGloss Deep Base Gal Can- 208035 - Pkg Qty 2

Item #: WBB685999

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant