x

Take 15% off your entire order!

Offer applied at checkout

Rust-Oleum V2300 System Inverted Marking Paint Aerosol, High Visibility Yellow - Pkg Qty 6

Rust-Oleum V2300 System Inverted Marking Paint Aerosol, High Visibility Yellow - Pkg Qty 6

Item #: WBB686485

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Fluorescent Green
  • Fluorescent Orange
  • Fluorescent Red-Orange
  • Caution Blue
  • Alert Orange
  • Safety Red
  • Clear
  • White
  • High Visibility Yellow
  • Caution Yellow

High Visibility Yellow

$7.80 ea.

Price: $46.80 / Pkg of 6

Save $2.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rust-Oleum V2300 System Inverted Marking Paint Aerosol High Visibility Yellow

High output inverted marking paint for bold, easy-to-see markings. High solids for bold and bright markings. Dries fast less than 5 minutes. Guaranteed not to clog. Convenient spray through cap

  • COLOR FINISH High Visibility Yellow
  • BRAND Rust-Oleum
  • DESCRIPTION 2300 System
  • MANUFACTURERS PART NUMBER V2344838
  • PACKAGE QUANTITY 1
  • STYLE High Performance
  • TYPE Inverted Marking Paint
  • COLOR FAMILY Yellow
  • PRODUCT FAMILY Striping/Marking
  • SIZE TYPE 20 oz. Aerosol
  • NET WEIGHT 15 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum V2300 System Inverted Marking Paint Aerosol, High Visibility Yellow - Pkg Qty 6

Rust-Oleum V2300 System Inverted Marking Paint Aerosol, High Visibility Yellow - Pkg Qty 6

Item #: WBB686485

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant