
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum V7400 Series <340 VOC Alkyd Enamel Primer - Red High Solids Quick Dry
Rust-Oleum's original rust preventative Direct-To-Metal (DTM) coating provides metal surfaces with the ultimate protection from the ravages of rust and corrosion. Excellent coverage in one coat. High solids content provides better coverage compared to competitive enamels. High gloss, durable finish that provides good color and gloss retention. Superior resistance to chipping, cracking and peeling. Protects against mild chemical spills, fumes, oil and grease
Rust-Oleum's original rust preventative Direct-To-Metal (DTM) coating provides metal surfaces with the ultimate protection from the ravages of rust and corrosion. Excellent coverage in one coat. High solids content provides better coverage compared to competitive enamels. High gloss, durable finish that provides good color and gloss retention. Superior resistance to chipping, cracking and peeling. Protects against mild chemical spills, fumes, oil and grease
- COLOR FINISH Red
- SIZE TYPE Can
- COLOR FAMILY Red
- PRODUCT FAMILY General Purpose
- TYPE <340 VOC Alkyd Enamels Primer
- DESCRIPTION V7400 System <340 VOC Alkyd Enamels Primer
- STYLE High Performance
- BRAND Rust-Oleum
- SIZE 1 gal.
- PACKAGE QUANTITY 1
- MANUFACTURERS PART NUMBER 2068402
- FINISH Flat
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Item #: B686445
Not Yet Rated
Usually ships in 3 to 6 days
$139.90

Rust-Oleum V7400 Series <340 VOC Alkyd Enamel Primer, Red High Solids Quick Dry Gallon Can - 2068402 - Pkg Qty 2
$73.39
- Product Information
- Customer Review
- Product Q&A
- Accessories