x

Take 15% off your entire order!

Offer applied at checkout

Rust-Oleum V7400 Series <340 VOC DTM Alkyd Enamel, Safety Orange Gallon Can - 245477 - Pkg Qty 2

V2100 Aluminum

Rust-Oleum V7400 Series <340 VOC DTM Alkyd Enamel, Safety Orange Gallon Can - 245477 - Pkg Qty 2

Item #: WBB686333

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$86.95 ea.

Price: $173.90 / Pkg of 2

Save $8.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rust-Oleum V7400 Series <340 VOC DTM Alkyd Enamel - Safety Orange

A lower VOC version (<340 g/l) of Rust-Oleum's original solution for industrial protection against the ravages of rust and corrosion. Excellent coverage in one coat. High solids content provides better coverage compared to competitive industrial enamels. Dries tack free in 2-4 hours. High gloss, durable finish that provides good color and gloss retention. Superior resistance to chipping, cracking and peeling. Protects against mild chemical spills, fumes, oil and grease

  • COLOR FINISH Safety Orange
  • SIZE TYPE Can
  • COLOR FAMILY Orange
  • PRODUCT FAMILY General Purpose
  • TYPE <340 VOC DTM Alkyd Enamel
  • DESCRIPTION V7400 System <340 VOC DTM Alkyd Enamel
  • STYLE High Performance
  • BRAND Rust-Oleum
  • SIZE 1 gal.
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER 245477
  • FINISH Semi-Gloss
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rust-Oleum V7400 Series <340 VOC DTM Alkyd Enamel, Safety Red Gallon Can - 245487 - Pkg Qty 2

Item #: B686447

Not Yet Rated

Usually ships in 3 to 6 days

$173.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum V7400 Series <340 VOC DTM Alkyd Enamel, Safety Orange Gallon Can - 245477 - Pkg Qty 2

Rust-Oleum V7400 Series <340 VOC DTM Alkyd Enamel, Safety Orange Gallon Can - 245477 - Pkg Qty 2

Item #: WBB686333

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant