x

Take 15% off your entire order!

Offer applied at checkout

Rust-Oleum V7400 Series <450 VOC DTM Alkyd Enamel Primer, Damp-Proof Red 5 Gallon Pail - 769300

Rust-Oleum V7400 Series <450 VOC DTM Alkyd Enamel Primer, Damp-Proof Red 5 Gallon Pail - 769300

Item #: WBB686138

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Can
  • Pail

Pail

  • 1 gal.
  • 5 gal.

5 gal.

Price: $247.95

Save $12.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rust-Oleum V7400 Series <450 VOC DTM Alkyd Enamel Primer - Damp-Proof Red 5 Gal.

Rust-Oleum's original rust preventative Direct-To-Metal (DTM) coating provides metal surfaces with the ultimate protection from the ravages of rust and corrosion. Excellent coverage in one coat. High solids content provides better coverage compared to competitive enamels. High gloss, durable finish that provides good color and gloss retention. Superior resistance to chipping, cracking and peeling. Protects against mild chemical spills, fumes, oil and grease

  • COLOR FINISH Damp-Proof Red
  • SIZE TYPE Pail
  • COLOR FAMILY Red
  • PRODUCT FAMILY General Purpose
  • TYPE <450 VOC DTM Alkyd Enamel Primer
  • DESCRIPTION V7400 System <450 VOC DTM Alkyd Enamel Primer
  • STYLE High Performance
  • BRAND Rust-Oleum
  • SIZE 5 gal.
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER 769300
  • FINISH Flat
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum V7400 Series <450 VOC DTM Alkyd Enamel Primer, Damp-Proof Red 5 Gallon Pail - 769300

Rust-Oleum V7400 Series <450 VOC DTM Alkyd Enamel Primer, Damp-Proof Red 5 Gallon Pail - 769300

Item #: WBB686138

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant