- ANSI/ISEA 107-2020 Type R Class 2 FR
- ASTM F1506/NFPA 70E CAT 1
- ARC Rating (ATPV): 4.0 cal/cm2
- Modacrylic Flame Resistant Vest.
- Hi-vis modacrylic mesh material
- 2" FR silver reflective material
- Zipper front closure
- two modacrylic FR mic tabs
- FR black trim
- D-ring slot
- Two inner pockets
Pyramex® RVZ52FR Type R Class 2 Flame Resistant Vest, 2XL, Hi-Vis Lime
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$87.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Flame Resistant Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Yellow |
| Number of Pockets | 2 |
| Closure Type | Zipper |
| Material | Modacrylic Mesh |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | Flame Resistant Vest |
| Manufacturers Part Number | RVZ5210FRX2 |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 |