Radians RW10-3S1Y Lightweight Rain Jacket, Hi-Viz Lime, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
Radians RW10-3S1Y is a Class 3, lightweight rain jacket with Reflectivz™ weatherproof and high visibility technology. The 150 Denier PU coated, high visibility oxford material provides excellent protection. The lightweight jacket with a vented back cape will keep you cool and comfortable, while still protecting you in tough environments.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | High Visibility Rain Coat |
| Class | ANSI Class E |
| Material | PU Coated Oxford Polyester |
| Package Quantity | 1 |
| Description | Lightweight Rain Jacket |
| Color | Green |
| Manufacturers Part Number | RW10-3S1Y-3X |
| Number of Pockets | 2 |
| For Use With | High Visibility |
| Primary Use | Cold Weather Protection |
| Brand | Radians |