Radians RW30-ES1Y is a Class E, general purpose rain bib pant with Reflectivz™ weatherproof and high visibility technology. The 300 Denier PU coated, high visibility oxford material provides excellent protection. The adjustable suspender straps and side waist zipper expansion will keep you cool and comfortable, while still protecting you in tough environments.
Radians RW30-ES1Y General Purpose Rain Bib Pants, Hi-Viz Lime, L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | High Visibility Rain Pants |
| Class | ANSI Class E |
| Closure Type | Zipper/Snap |
| Material | Oxford Polyester/Internal PU Coating |
| Package Quantity | 1 |
| Description | General Purpose Rain Bib Pants |
| Color | Green |
| Manufacturers Part Number | RW30-ES1Y-L |
| Number of Pockets | 5 |
| Brand | Radians |