Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179822

MPN #: RWB4610X5

Pyramex® RWB46 Insulated Winter Bib Pants, 5XL, Hi-Vis Lime

Product Description
Features:
  • General use back support
  • Economy weight
  • Constructed from lightweight, durable material
  • Plastic support stays
  • Washable and shrink resistant
  • Features breakaway suspenders
  • 2 overlap style adjustable panels
  • Contoured shape allows flexibility and complete freedom of movement
  • Weather resistant PU coated Oxford polyester with quilted interior insulation
  • Stabilizes the spine, supports the abdomen and lower back to prompt proper lifting
  • 210T taffeta polyester lining provides warmth and comfort
  • Adjustable suspenders
  • Boot zippers with storm flap
  • Zipper fly front
  • 2 tool pockets and hammer loop
Materials:
  • Winter bib/Black contrast: 300D 100% polyester Oxford with PU coating, 2000mm waterproof, 2000mvp breathable
  • Lining: 100% polyester 210T taffeta
  • Reflective tape: DM D1001B heat transfer 5cm width
  • Reflective piping: 3mm width
  • EVA kneepads
  • Twill elastic suspenders and elastic waistband around back
  • Bib strap buckles: 3.8cm
Closure:
  • Zippers: 5# plastic black center front and 5# nylon black back pocket and leg
  • Snap button: Copper top and bottom 15mm at leg opening
  • Hook and loop: 2cm width at bib pocket, back pocket, leg pocket, and leg opening
Reflective Striping:
  • Two 2" China brand silver reflective stripes run horizontally around bottom of pant legs
Pockets:
  • One large center chest pocket with flap closure
  • Two pant pockets on either side of hips
  • One large left leg pocket with flap closure
  • Two right leg slanted pockets with zipper closure
  • One large left back pocket with flap closure
  • One large right back pocket with zipper pocket
Standards:
  • Meets ANSI/ISEA 107-2020 Type R Class E


PRICE
$97.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL

Product Details

TypeBib Pant
MaterialOxford Polyester
GenderUnisex
Package Quantity1
DescriptionInsulated Hi-Vis Winter Bib Pants
ColorGreen
Manufacturers Part NumberRWB4610X5
Primary UseCold Weather Protection
BrandPyramex Safety