Dyneema® AXIS D2 RWGD100 Cut Protection Glove, Cut Level A3, Touchscreen, XL, 1 Pair - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Dyneema® AXIS D2 RWGD100 Cut Protection Glove, Cut Level A3, Touchscreen, 2XL, 1 Pair
Dyneema Diamond Technology offers maximum protection over traditional materials like aramid, leather, nylon and polyethylene with glass fiber. Dyneema Diamond Technology fibers are thinner than generic HMPE fibers and less dense than aramid fibers, making them more comfortable, thinner and cooler to the touch, while still providing advanced cut protection.The RWGD100, an Axis D2™ Series glove with Dyneema Diamond Technology, has an ANSI Cut rating of A3 and an EN388 cut rating of 5. The RWGD100 glove features a 15 gauge high visibility polyester shell with Dyneema Diamond Technology and a black PU palm coating to provide significant protection against abrasion and cuts.
Dyneema Diamond Technology offers maximum protection over traditional materials like aramid, leather, nylon and polyethylene with glass fiber. Dyneema Diamond Technology fibers are thinner than generic HMPE fibers and less dense than aramid fibers, making them more comfortable, thinner and cooler to the touch, while still providing advanced cut protection.The RWGD100, an Axis D2™ Series glove with Dyneema Diamond Technology, has an ANSI Cut rating of A3 and an EN388 cut rating of 5. The RWGD100 glove features a 15 gauge high visibility polyester shell with Dyneema Diamond Technology and a black PU palm coating to provide significant protection against abrasion and cuts.
PRICE
$177.00 Sold in packages of 12 / $14.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
| Grip | Smooth PU |
| Gauge | 15 ga |
Product Details
| Abrasion Level | A4 |
| Type | Coated Gloves |
| Color | Green |
| Application | Construction, Automotive, Material Handling, Maintenance, Metal Fabrication |
| Series | Axis D2 |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Seamless Comfort/Knit Wrist |
| Palm Material | Polyurethane |
| Material | Dyneema Diamond, Polyethylene, Polyester, Polyurethane |
| Gender | Unisex |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | RWGD100XL |
| Lining Material | Dyneema Diamond |
| Coating Material | Polyurethane |
| Cut Level | A3 |
| Brand | Radians |
Compliance & Certifications
| EN 388 | 4544 |
| Certifications | EN 388: 2003 4544, ANSI/ISEA 105:2016, 1296g Cut A3 |