x

Take 15% off your entire order!

Offer applied at checkout

+

Milton S-1163-5 Modular 3 Way Lockout Valve  3/8" NPT

Milton S-1163-5 Modular 3 Way Lockout Valve 3/8" NPT

Item #: WBB2232685

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milton S-1163-5 Modular 3 Way Lockout Valve 3/8" NPT

This 3/8" FRL modular with 3 way lockout valve meets OSHA standard and is used to shut off air flow by pushing down on safety gate.

  • BRAND Milton
  • MANUFACTURERS PART NUMBER S-1163-5
  • COLOR FINISH Black
  • LENGTH INCHES 4-3/4
  • WIDTH INCHES 3-3/4
  • HEIGHT INCHES 1-3/8
  • SAVINGS Everyday Low Price
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milton S-1163-5 Modular 3 Way Lockout Valve  3/8" NPT

Milton S-1163-5 Modular 3 Way Lockout Valve 3/8" NPT

Item #: WBB2232685

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milton S-1163-5 Modular 3 Way Lockout Valve  3/8" NPT
    Milton S-1163-5 Modular 3 Way Lockout Valve  3/8" NPT
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant