x

Take 15% off your entire order!

Offer applied at checkout

+

Logitech 980-000012 S120 Slim Mini Stereo Speakers, Black

Logitech 980-000012 S120 Slim Mini Stereo Speakers, Black

Item #: WBB1000845

Not Yet Rated

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Logitech 980-000012 S120 Slim Mini Stereo Speakers, Black

Enjoy rich, full sound, edgy design, and convenient controls with the Logitech® S-120 2.0 multimedia speakers. This 2.0 speaker system is the perfect audio companion to your PC or notebook, with enhanced acoustics delivering smooth audio with low distortion. The redesigned base offers sturdy design and strong performance at an exceptional value.

  • BRAND Logitech
  • MANUFACTURERS PART NUMBER 980-000012
  • WIDTH INCHES 2-11/16
  • DEPTH INCHES 2-1/2
  • HEIGHT INCHES 6-1/4
  • DESCRIPTION S120 Slim Mini Stereo Speakers
  • COLOR FINISH Black
  • CONSTRUCTION Metal, Plastic
  • TYPE Computer Speakers
  • POWER SOURCE AC Adapter
  • CORD LENGTH Cable Length: 5 ft
  • COMPATIBILITY Television, Computer, Smartphone, Tablet, Music Player
  • PACKAGE QUANTITY 2
  • LIMITED WARRANTY 2 Years
  • PACKAGE CONTENTS Two Speakers, Power Supply, User Guide
  • SPEAKER CONFIGURATION 2.0
  • FREQUENCY RESPONSE 50 Hz to 20 kHz
  • RMS OUTPUT POWER 2.2W
  • CONNECTION TYPE 3.5mm Jack
  • CONTROLS Power and Volume Controls on Right Speaker
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Logitech 980-000012 S120 Slim Mini Stereo Speakers, Black

Logitech 980-000012 S120 Slim Mini Stereo Speakers, Black

Item #: WBB1000845

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Logitech 980-000012 S120 Slim Mini Stereo Speakers, Black
    Logitech 980-000012 S120 Slim Mini Stereo Speakers, Black
    Logitech 980-000012 S120 Slim Mini Stereo Speakers, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant