Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

EZ Stop II Shock Lanyard, DBI-Sala™ 1246011

EZ Stop II Shock Lanyard, DBI-Sala™ 1246011

Item #: WBB313412

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$133.00 up to 14% OFF

Price: $114.95

Save $5.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EZ Stop II Shock Lanyard, DBI/SALA 1246011

EZ-Stop™ Shock Absorbing Lanyard - Model # 1246011. 6 ft. (1.8m) web single-leg with snap hooks at each end.

Features:
  • 6 ft. (1.8m) single-leg lanyard
  • Extremely compact and lightweight
  • Exclusive Hi-10™ Vectran™ energy absorption system
  • Repel™ webbing
  • User friendly self locking snap hooks at each end
  • Built-in reflective materials
  • Impact indicator
  • Protected labels, equipped with i-Safe™


Product Details

  • Harness Connection Snap Hook
  • Description EZ-Stop™ II Web Lanyards
  • Anchorage Connection Snap Hook
  • Number of Legs 1
  • Type Shock Absorbing Lanyard
  • Brand DBI-Sala
  • Material Polyester
  • Manufacturers Part Number 1246011
  • Color Family Yellow

Weights & Dimensions

  • Width 1, 8-3/4 in
  • Hook Opening 3 in
  • Diameter 1 in
  • Length 6 ft
  • Extended Length 10' in
  • Weight Capacity 310 lbs
  • Height 11-1/4 in
  • Working Length 6'
  • Strap Width 3/4 in
  • Size One Size
  • Weight 3 lbs

Compliance & Certifications

  • Certifications Meets or exceeds all applicable industry Standards including OSHA, ANSI and the
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
3M™ PROTECTA® D-Ring Extension 1385000 D-Ring At One End Snap Kook At Other x 18"L

3M™ PROTECTA® D-Ring Extension 1385000 D-Ring At One End Snap Kook At Other x 18"L

Item #: B825084

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EZ Stop II Shock Lanyard, DBI-Sala™ 1246011

EZ Stop II Shock Lanyard, DBI-Sala™ 1246011

Item #: WBB313412

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant