x

Take 15% off your entire order!

Offer applied at checkout

WrapBax2™ Tie-Back Shock Absorbing Lanyards, DBI-Sala™ 1241906

WrapBax2™ Tie-Back Shock Absorbing Lanyards, DBI-Sala™ 1241906

Item #: WBB313163

Not Yet Rated

Free Shipping

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $144.69

Clearance Price: $127.25

Save $6.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ PROTECTA® PRO™ Capital Safety Shock Absorbing Lanyard, 1341001

3M™ PROTECTA® PRO™ Capital Safety Shock Absorbing Lanyard, 1341001

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ DBI-SALA® 1231103 Web Positioning Lanyard, 3'L, 310 Cap Lbs

3M™ DBI-SALA® 1231103 Web Positioning Lanyard, 3'L, 310 Cap Lbs

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® Chill-Its® 6609 Terry Sweatband, Gray, One Size

Ergodyne® Chill-Its® 6609 Terry Sweatband, Gray, One Size

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Saflok Carabiners, DBI-Sala™ 2000112

Saflok Carabiners, DBI-Sala™ 2000112

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

WrapBax2™ Tie-Back Shock Absorbing Lanyards, DBI/SALA 1241906

EZ-Stop™ WrapBax™ Tie-Back Shock Absorbing Lanyard - Model # 1246229. 6 ft. (1.8m) single-leg tie-back web with snap hook at one end, tie-back hook at other end.

Features:
  • 6 ft. (1.8m) single-leg lanyard
  • Tie-back designed and rated
  • Extremely compact and lightweight
  • Exclusive Hi-10™ Vectran™ energy absorption system
  • Heavy duty abrasion resistant web
  • User friendly self locking snap hook and tie-back hook
  • Built-in reflective materials
  • Impact indicator
  • Protected labels, equipped with i-Safe™


  • LENGTH INCHES 72
  • LENGTH FEET 6
  • WIDTH INCHES 1, 8-3/4
  • HEIGHT INCHES 11-1/4
  • COLOR FINISH Gray
  • BRAND DBI-Sala
  • DESCRIPTION WrapBax2 Tie-Back Shock Absorbing Lanyards
  • MANUFACTURERS PART NUMBER 1246229
  • MATERIAL(S) Polyester
  • SIZE One Size
  • TYPE Shock Absorbing Lanyard
  • WEIGHT LBS 3.30
  • APPROVALS OR CERTIFICATIONS Meets or exceeds all applicable industry Standards including OSHA, ANSI and the
  • WEIGHT CAPACITY 5,000 lbs
  • WORKING LENGTH 6'
  • STRAP WIDTH INCHES 1-3/16
  • ANCHORAGE CONNECTION Tie-Back Hook
  • EXTENDED LENGTH 10'
  • NUMBER OF LEGS 1
  • HARNESS CONNECTION Snap Hook
  • HOOK OPENING 3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
3M™ PROTECTA® D-Ring Extension 1385000 D-Ring At One End Snap Kook At Other x 18"L

3M™ PROTECTA® D-Ring Extension 1385000 D-Ring At One End Snap Kook At Other x 18"L

Item #: B825084

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$37.69

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 8, 1 Pair

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 8, 1 Pair

Item #: B1105844

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$13.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WrapBax2™ Tie-Back Shock Absorbing Lanyards, DBI-Sala™ 1241906

WrapBax2™ Tie-Back Shock Absorbing Lanyards, DBI-Sala™ 1241906

Item #: WBB313163

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant