Spray & Wipe Cleaning Cloths
Most Relevant
Spray & Wipe Cleaning Cloths are multipurpose wipes designed to be used in conjunction with a cleaning solution to clean spills and messes from a variety of industrial surfaces. Light-duty, medium-duty, and heavy-duty wipes are available to provide versatility when tackling large and small cleaning tasks, and packages with high sheet counts help ensure employees are well stocked. Cleaning wipes can be used with spray cleaners to wipe down surfaces, and they also come in buckets that allow for pre-saturation.
Filters
Number Of Sheets
Size
Color
Brand
Material
Application
Light Duty Wipes

Designed for use with spray cleaner and other sanitation solutions, Light Duty Wipes provide reliable cleaning performance for a variety of minor everyday janitorial tasks. Made from absorbent materials like paper or cloth, light-duty wipes soak up spills & cleaning solutions efficiently, and they come in an assortment of shapes & sizes to handle a wide range of maintenance tasks.
| Compare | Image | Description | Application | Size | Number of Sheets | Material | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | L10 Utility Wipes | Light Duty | 12" x 10-1/4" | 2250 | Paper | White | WypAll | Ships Same Day WBB2081503 | $219.95 | ||
![]() | Quarterfolded Cloth Wipes | Light Duty | 12" x 13" | 500 | - | White | Contec | WBB2385691 | $125.95 | ||
![]() | L10 Utility Wipes | Light Duty | 9" x 10-1/2" | 2250 | Paper | White | WypAll | WBB2081494 | $139.95 |
Medium Duty Wipes

Built to handle a wide range of intermediate general-purpose cleaning tasks, Medium Duty Wipes are crafted from absorbent materials like paper or rayon, to soak up spills and effectively wipe away cleaning sprays and solutions. They come in a variety of shapes and sizes for versatility during maintenance duties, and the high-quantity packs help keep personnel well stocked.
Heavy Duty Wipes

Suitable for cleaning up heavy-duty messes and spills in a variety of industrial environments, Heavy Duty Wipes are made from durable, absorbent material that can handle tough tasks and reliably soak up cleaning solutions. They are available in assorted shapes and sizes to suit a range of applications, and the high-quantity packs provide plenty of wipes to complete the job.
Solution Ready Buckets

Designed to handle most general-purpose cleaning tasks, Solution Ready Buckets can be filled with virtually any cleaning solution, saturating the included wipes for effective sanitation in industrial settings. The dispenser bucket makes it easy to quickly grab a wipe when spills or messes occur, and the high sheet count gives maintenance personnel a steady supply of hygienic wipes.
Windshield Towels & Wipes

Great for use in garages, fleet shops, and other automotive workplaces, Windshield Towels and Wipes are made from durable, absorbent paper products to efficiently clean smudges, stains, and dirt from car windshields without leaving lint or residue. They are available in various shapes and sizes to accommodate light-duty and multipurpose cleaning tasks, and the high-quantity packs ensure a steady supply is on hand.







